10" Flat Double Cut Smooth File - Carded
- Mfr # 03732NN
- Zoro # G0885565
product price:Â
$
16.45
/ea
Key Features
Profile Shape
Rectangular
Length
12.04 in
Thickness
11/32 in
Face Cut Style
Double-Cut
Rigidity
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03732NN
- Zoro #
- G0885565
- UPC #
- 037103334213
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Face Cut Style
- Double-Cut
- Rigidity
- Rigid
- File Type
- Machinists File
- Taper
- Regular Taper
- File Coarseness
- Smooth Cut
- File Body Finish
- Natural
- File Style
- American Pattern File
- Edge Cut Style
- Single
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- Number of Cut Edges
- 4
- Material
- Steel
Dimensions
- Length
- 12.04 in
- Thickness
- 11/32 in
- File Width
- 29/32 in
- File Length without Tang
- 10 in
- Width
- 0.9 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/32 in, File Width 29/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.