Shop NICHOLSON
See all product information
Create Account
4-1/8" Wooden Handle Type B
- Mfr # 21522N
- Zoro # G405658230
product price:Â
$
3.25
/ea
Key Features
Length
4 1/8 in
Features
A Selection of Handles to Fit Most Popular Files, Handles have Strong Nickel-Plated Metal Ferrules, Made from Close Grain Hardwood with Wax Finish, Non-Slip Wax Finish for Better Grip
Handle Material
Wood
Proprietary Style Code
Type B
Handle Finish
Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21522N
- Zoro #
- G405658230
- UPC #
- 037103221315
- Country of Origin
- China
- Item
- File Handles
- Features
- A Selection of Handles to Fit Most Popular Files, Handles have Strong Nickel-Plated Metal Ferrules, Made from Close Grain Hardwood with Wax Finish, Non-Slip Wax Finish for Better Grip
- Handle Material
- Wood
- Proprietary Style Code
- Type B
- Handle Finish
- Wax
- Ferrule Material
- Nickel-Plated Metal
- For Use With
- Knife File
- Grip Style
- Non-Slip
- Compatible Manufacturer Model Number
- 21522N
- Handle Color
- Wooden
- Handle Style
- Round
- Compatible with Series
- Universal
- Attachment Type
- Push-On
- Compatible with Brand
- Universal
- Compatible with Manufacturer Model Number
- 21522N
- For Manufacturer Part Number
- 21522N
- Compatible with Mfr. Model Number
- 21522N
- Compatible Manufacturer Part Number
- 21522N
- Compatible Series
- Universal
- Compatible Product Type
- Knife File
Dimensions
- Length
- 4 1/8 in
- Overall Length
- 4 1/8 in
- For File Length
- 4 in
- Wire Rope Length
- 4 1/8 in
- Fits Chest Size
- A Selection of Handles to Fit Most Popular Files, Handles have Strong Nickel-Plated Metal Ferrules, Made from Close Grain Hardwood with Wax Finish, Non-Slip Wax Finish for Better Grip
Description
File Handles, Handle Material Wood, Overall Length 4 1/8 in, Handle Finish Wax, Grip Style Non-Slip, For Use With A Selection of Handles to Fit Most Popular Files, Proprietary Style Code B, Features A Selection of Handles to Fit Most Popular Files, Handles have Strong Nickel-Plated Metal Ferrules, Made from Close Grain Hardwood with Wax Finish, Non-Slip Wax Finish for Better Grip, Ferrule Material Nickel-Plated Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.