Shop NICHOLSON
See all product information
Create Account
12" 00 Cut Flat Pillar File
- Mfr # 39992N
- Zoro # G0885066
product price:Â
$
39.15
/ea
Sold in multiples of 6 for
$234.90
Key Features
Profile Shape
Rectangular
Length
11.81 in
Thickness
7/32 in
File Type
Pillar File
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39992N
- Zoro #
- G0885066
- UPC #
- 037103242228
- Country of Origin
- Switzerland
- Item
- Pillar File
- Profile Shape
- Rectangular
- File Type
- Pillar File
- File Body Finish
- Natural
- Edge Cut Style
- Safe
- Finish Number
- 00
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 4
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- File Coarseness
- Second Cut
- Rigidity
- Rigid
- Taper
- Regular Taper
- File Style
- Swiss Pattern File
- Material
- Steel
Dimensions
- Length
- 11.81 in
- Thickness
- 7/32 in
- File Length without Tang
- 12 in
- File Width
- 49/64 in
- Width
- 0.76 in
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 7/32 in, File Width 3/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.