12" Flat Double Cut Second File - Boxed

  • Mfr # 03797NN
  • Zoro # G4153231
product price: 
$
21.55
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Second
Thickness
9/32 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03797NN
Zoro #
G4153231
UPC #
037103333902
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
General Purpose
Finish
Natural
Edges
Single Cut
Handle Design
None
Recommended Handle
Mfr. No. 21528N Wood or 21474 Plastic
Number of Pieces
1
Features
Ideal for Machinists, Machinery Builders, Ship and Engine Builders
Material Applications
Iron, Mild Steel, Plastics, Wood
File Material
Steel
Includes Handle
No
Insulated
No
Rigidity
Rigid
Taper
Taper Towards Point
Container Type
Box
Manufacturers Part Number for File Handle
21474, 21528N
File Body Finish
Natural
Edge Cut Style
Single
File Coarseness
Bastard Cut
Number of Cut Edges
4
Face Cut Style
Double-Cut
File Style
American Pattern File
File Type
Handy File
Shape
Rectangular

Dimensions

Length
12 in
Thickness
9/32 in
Width
1 5/32 in
Handle Length
12 in
File Width
1 5/32 in
File Length without Tang
12 in
Fits Chest Size
Ideal for Machinists, Machinery Builders, Ship and Engine Builders

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 9/32 in, File Width 1 5/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Ideal for Machinists, Machinery Builders, Ship and Engine Builders

Ratings & reviews