12" Flat Fine Cut Long Angle Lathe Hand File
- Mfr # 07851N
- Zoro # G0885580
product price:Â
$
20.25
/ea
Sold in multiples of 6 for
$121.50
Key Features
Profile Shape
Rectangular
Length
0.235 in
Thickness
15/64 in
File Type
Machinists File
Number of Cut Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07851N
- Zoro #
- G0885580
- UPC #
- 037103241610
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Type
- Machinists File
- Number of Cut Edges
- 2
- Rigidity
- Rigid
- Taper
- Regular Taper
- Face Cut Style
- Single-Cut
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Safe
- Includes Handle
- No
- File Coarseness
- Smooth Cut
- File Body Finish
- Natural
- Material
- Steel
Dimensions
- Length
- 0.235 in
- Thickness
- 15/64 in
- File Width
- 1 9/64 in
- File Length without Tang
- 12 in
- Width
- 14.5 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 15/64 in, File Width 1 9/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.