12" Flat Single Cut Long Angle Lathe Bastard File
- Mfr # 07688NN
- Zoro # G0580925
product price:Â
$
23.39
/ea
Sold in multiples of 6 for
$140.34
Key Features
Profile Shape
Rectangular
Length
14-1/2 in
Thickness
1/8 in
File Type
Machinists File
File Length without Tang
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07688NN
- Zoro #
- G0580925
- UPC #
- 037103334039
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Type
- Machinists File
- File Coarseness
- Bastard Cut
- Face Cut Style
- Single-Cut
- Taper
- Regular Taper
- Rigidity
- Rigid
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Edge Cut Style
- Safe
- Number of Cut Edges
- 2
- File Body Finish
- Natural
- Material
- Steel
Dimensions
- Length
- 14-1/2 in
- Thickness
- 1/8 in
- File Length without Tang
- 12 in
- File Width
- 1 9/64 in
- Width
- 1.14 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 1/8 in, File Width 1 9/64 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.