12" Half Round Bastard Cut Wood Rasp
- Mfr # 19460N
- Zoro # G0581141
product price:Â
$
33.25
/ea
Sold in multiples of 6 for
$199.50
Key Features
Profile Shape
Half Round
Length
15 in
Thickness
5/16 in
Number of Cut Edges
2
File Style
American Pattern File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19460N
- Zoro #
- G0581141
- UPC #
- 037103219664
- Country of Origin
- Brazil
- Item
- Wood Rasp
- Profile Shape
- Half Round
- Number of Cut Edges
- 2
- File Style
- American Pattern File
- Includes Handle
- No
- Taper
- Regular Taper
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Edge Cut Style
- Single
- Material Applications
- Wood
- File Body Finish
- Natural
- Face Cut Style
- None
- File Type
- Wood Rasp
- Material
- Steel
Dimensions
- Length
- 15 in
- Thickness
- 5/16 in
- File Length without Tang
- 0 in
- File Width
- 1 1/8 in
- Width
- 1.12 in
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 5/16 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.