Shop NICHOLSON

12" Round Single Cut Smooth File

  • Mfr # 12199
  • Zoro # G1050655

product price: 
$
19.95
/ea

Key Features

Profile Shape
Round
Length
12 in
Thickness
7/64 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12199
Zoro #
G1050655
UPC #
037103121998
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Round
Cut Type
Smooth
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Handle Design
None
Edges
Round
Teeth per Inch
31
Recommended Handle
21474 Plastic, Mfr. No. 21526N Wood
Finish
Natural
Features
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
File Material
Steel
Rigidity
Rigid
File Body Finish
Natural
Includes Handle
No
File Style
American Pattern File
Taper
Tapered Slightly Towards Point
File Type
Machinists File
Insulated
No
Edge Cut Style
Safe
Number of Cut Edges
4
Face Cut Style
Single-Cut
File Coarseness
Smooth Cut
Material Applications
Iron, Mild Steel, Plastics, Wood
Container Type
Box
Manufacturers Part Number for File Handle
21474, 21526N
Shape
Round

Dimensions

Length
12 in
Thickness
7/64 in
Diameter
1/2 in
Handle Length
12 in
File Length without Tang
12 in
File Diameter
1/2 in
Width
0.47 in
Fits Chest Size
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 7/64 in, File Diameter 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 31, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.