Shop NICHOLSON
See all product information
Create Account
14" Mill Single Cut Bastard File
- Mfr # 08832NN
- Zoro # G0580959
product price:Â
$
20.75
/ea
Sold in multiples of 6 for
$124.50
Key Features
Profile Shape
Rectangular
Length
16.75 in
Thickness
21/64 in
File Style
American Pattern File
Rigidity
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08832NN
- Zoro #
- G0580959
- UPC #
- 037103333865
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Style
- American Pattern File
- Rigidity
- Rigid
- File Type
- Machinists File
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Number of Cut Edges
- 4
- Edge Cut Style
- Single
- Taper
- Regular Taper
- Face Cut Style
- Single-Cut
- File Coarseness
- Bastard Cut
- Material
- Steel
Dimensions
- Length
- 16.75 in
- Thickness
- 21/64 in
- File Length without Tang
- 14 in
- File Width
- 1 1/4 in
- Width
- 1.25 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 21/64 in, File Width 1 1/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.