Shop NICHOLSON
See all product information
Create Account
12" Rectangular Double Cut Hand Smooth File
- Mfr # 06150N
- Zoro # G0885510
product price:Â
$
22.59
/ea
Sold in multiples of 6 for
$135.54
Key Features
Profile Shape
Rectangular
Length
14-1/2 in
Thickness
15/64 in
Face Cut Style
Double-Cut
File Length without Tang
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06150N
- Zoro #
- G0885510
- UPC #
- 037103241573
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Face Cut Style
- Double-Cut
- File Style
- American Pattern File
- Includes Handle
- No
- Edge Cut Style
- Double
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Number of Cut Edges
- 3
- Rigidity
- Rigid
- File Body Finish
- Natural
- Taper
- No Taper
- File Coarseness
- Smooth Cut
- Material
- Steel
Dimensions
- Length
- 14-1/2 in
- Thickness
- 15/64 in
- File Length without Tang
- 12 in
- File Width
- 1 9/64 in
- Width
- 1.14 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 15/64 in, File Width 1 9/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.