Shop NICHOLSON
See all product information
Create Account
Half Round Hand File, 12 in L, Double/Smooth Cut
- Mfr # 05158N
- Zoro # G516311987
product price:Â
$
39.15
/ea
Key Features
Handle Type
Tang
Thickness
11/32 in
Type
Half Round
Cut Type
Double/Smooth
Coarseness of Cut
American Pattern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05158N
- Zoro #
- G516311987
- UPC #
- 37103218889
- Country of Origin
- Brazil
- Handle Type
- Tang
- Type
- Half Round
- Cut Type
- Double/Smooth
- Coarseness of Cut
- American Pattern
Dimensions
- Thickness
- 11/32 in
Description
Nicholson hand file half round, 12 in length, Double/Smooth cut, coarseness of cut: american pattern, 1-1/8 in W, 11/32 in thickness, tang handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.