Shop NICHOLSON
See all product information
Create Account
4" 00 Cut Hot Die Barrette File
- Mfr # 35114N
- Zoro # G0885650
product price:Â
$
30.39
/ea
Sold in multiples of 12 for
$364.68
Key Features
Profile Shape
Barrette
Length
3.94 in
Thickness
3/32 in
File Body Finish
Natural
File Length without Tang
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35114N
- Zoro #
- G0885650
- UPC #
- 037103241955
- Country of Origin
- Switzerland
- Item
- Needle File
- Profile Shape
- Barrette
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Heavy Taper
- File Style
- Swiss Pattern File
- Edge Cut Style
- Safe
- File Coarseness
- Smooth Cut
- Number of Cut Edges
- 2
- Rigidity
- Rigid
- File Type
- Needle File
- Includes Handle
- No
- Finish Number
- 00
- Material
- Steel
Dimensions
- Length
- 3.94 in
- Thickness
- 3/32 in
- File Length without Tang
- 4 in
- File Diameter
- 3/32 in
- Width
- 0.49 in
Description
Needle File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Barrette, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 3/32 in, File Diameter 3/32 in, Number of Cut Edges 2, Rigidity Rigid, Taper Heavy Taper, File Body Finish Natural, Finish Number 00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.