Shop NICHOLSON
See all product information
Create Account
5" Screw-on Plastic File Handle PH8
- Mfr # 21516
- Zoro # G3525615
product price:Â
$
9.45
/ea
Key Features
For Use With
12 in Tanged Horse Rasp, 14 in Half Round, 14 in Hand, 14 in Platers Special, 14 in Tanged Horse Rasp, 16 in Flat, 16 in Half Round, 16 in Mill
Handle Finish
Non-Slip Textured
Handle Material
Plastic
Handle Style
Contoured
For File Length
12 in, 14 in, 16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21516
- Zoro #
- G3525615
- UPC #
- 037103215161
- Country of Origin
- China
- Item
- Handle Ph8Red Plasticw/
- For Use With
- 12 in Tanged Horse Rasp, 14 in Half Round, 14 in Hand, 14 in Platers Special, 14 in Tanged Horse Rasp, 16 in Flat, 16 in Half Round, 16 in Mill
- Handle Finish
- Non-Slip Textured
- Handle Material
- Plastic
- Handle Style
- Contoured
- Grip Style
- Plain; Knurled
- Attachment Type
- Screw-On
- Compatible Product Type
- 12 in Tanged Horse Rasp, 14 in Half Round, 14 in Hand, 14 in Platers Special, 14 in Tanged Horse Rasp, 16 in Flat, 16 in Half Round, 16 in Mill
Dimensions
- For File Length
- 12 in, 14 in, 16 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
The Crescent Nicholson 21516 5" Screw-on Plastic File Handle PH8 is designed to fit any standard size screwdriver. This handle provides you with the power and control of a file in the palm of your hand. The Crescent Nicholson's plastic file handle will help you get through tough jobs quickly and easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.