Shop NICHOLSON
See all product information
Create Account
3-3/4" Metal Ferruled Wooden Handle Number 4
- Mfr # 21511N
- Zoro # G1948611
product price:Â
$
3.45
/ea
Sold in multiples of 12 for
$41.40
Key Features
Length (In.)
3.75 in
Handle Style
Round
Handle Material
Wood
Attachment Type
Push-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21511N
- Zoro #
- G1948611
- UPC #
- -
- Country of Origin
- China
- Item
- Handle,wood,w/metal Ferrule,No.4
- Handle Style
- Round
- Handle Material
- Wood
- Attachment Type
- Push-On
Dimensions
- Length (In.)
- 3.75 in
Description
Handle,wood,w/metal Ferrule,No.4, Attachment Type Push-On, Handle Material Wood, Handle Style Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.