4" Half Round Double Cut Second File - Boxed

  • Mfr # 04729N
  • Zoro # G3982885
product price: 
$
12.95
/ea

Key Features

Length
4 in
Thickness
9/64 in
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Width
23/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04729N
Zoro #
G3982885
UPC #
037103218407
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Half Round
Cut Type
Second
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Finish
Natural
Handle Design
None
Number of Pieces
1
Features
Perfect for Use on Concave, Convex, and Flat Surfaces
File Material
Steel
File Type
Machinists File
Material Applications
Iron, Mild Steel, Plastics, Wood
Manufacturers Part Number for File Handle
21474, 21522N
Container Type
Box
Insulated
No
File Body Finish
Natural
File Coarseness
Second Cut
Edge Cut Style
Single
Number of Cut Edges
2
File Style
American Pattern File
Includes Handle
No
Face Cut Style
Double-Cut
Taper
Regular Taper
Rigidity
Rigid
Shape
Half Round

Dimensions

Length
4 in
Thickness
9/64 in
Width
23/64 in
Handle Length
4 in
File Width
7/16 in
File Length without Tang
4 in
Fits Chest Size
Perfect for Use on Concave, Convex, and Flat Surfaces

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 9/64 in, File Width 7/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box, Features Perfect for Use on Concave, Convex, and Flat Surfaces, File Material Steel

Ratings & reviews