Shop NICHOLSON
See all product information
Create Account
5/32" x 8" Round Knurl Cut Chainsaw File - 1 File per Card
- Mfr # T01891
- Zoro # G3525789
product price:Â
$
6.25
/ea
Key Features
Profile Shape
Round
Length
9.62 in
Thickness
9/64 in
Rigidity
Rigid
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T01891
- Zoro #
- G3525789
- UPC #
- 037103018915
- Country of Origin
- Brazil
- Item
- Chainsaw File
- Profile Shape
- Round
- Rigidity
- Rigid
- File Body Finish
- Natural
- Number of Cut Edges
- 4
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Tapered Slightly Towards Point
- Edge Cut Style
- Safe
- File Type
- Chainsaw File
- Face Cut Style
- None
- File Style
- American Pattern File
- Includes Handle
- No
- File Coarseness
- Smooth Cut
- Material
- Steel
Dimensions
- Length
- 9.62 in
- Thickness
- 9/64 in
- File Length without Tang
- 8 in
- File Diameter
- 9/64 in
- Width
- 0.148 in
Description
Chainsaw File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 9/64 in, File Diameter 5/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.