6-1/4" 2 Cut Square Needle File

  • Mfr # 37926
  • Zoro # G105658349
product price: 
$
22.95
/ea

Key Features

Profile Shape
Square
Length
6.3 in
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37926
Zoro #
G105658349
UPC #
037103379269
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Square
Handle Material
Steel
Non-Magnetic
No
Finish Number
2
Non-Sparking
No
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Face Cut Style
Double-Cut
File Material
Steel
Insulated
No
Container Type
Box
Number of Cut Edges
2
File Style
Swiss Pattern File
File Coarseness
Bastard Cut
File Type
Needle File
Edge Cut Style
Double
Relative Grit Grade
2 - Smooth
Manufacturers Part Number for File Handle
37926
Includes Handle
Yes
For Finish Type
2 - Smooth
Series
N/A - No Trademark
Rigidity
Rigid
Taper
Regular Taper
Standards
Less Thanblank Greater Than
Tether Ready
No
File Body Finish
Natural

Dimensions

Length
6.3 in
Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Width
1/4 in
File Length without Tang
6 1/4 in
Width
0.09 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.