6" 4 Cut Flat Pillar File
- Mfr # 39923N
- Zoro # G0885118
product price:Â
$
28.25
/ea
Sold in multiples of 12 for
$339.00
Key Features
Profile Shape
Rectangular
Length
5.91 in
Thickness
7/32 in
Finish Number
4
Taper
Regular Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39923N
- Zoro #
- G0885118
- UPC #
- 037103242167
- Country of Origin
- Switzerland
Dimensions
- Length
- 5.91 in
- Thickness
- 7/32 in
- File Width
- 15/32 in
- File Length without Tang
- 6 in
- Width
- 0.47 in
Details
- Item
- Pillar File
- Profile Shape
- Rectangular
- Finish Number
- 4
- Taper
- Regular Taper
- Number of Cut Edges
- 4
- File Style
- Swiss Pattern File
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Edge Cut Style
- Safe
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Body Finish
- Natural
- Rigidity
- Rigid
- File Type
- Pillar File
- File Coarseness
- Second Cut
- Material
- Steel
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 7/32 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.