Shop NICHOLSON
See all product information
Create Account
6" Flat Double Cut Bastard File - Boxed
- Mfr # 03467NN
- Zoro # G3525886
product price:Â
$
8.89
/ea
Key Features
Profile Shape
Rectangular
Length
7.79 in
Thickness
7/64 in
File Style
American Pattern File
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03467NN
- Zoro #
- G3525886
- UPC #
- 037103333797
- Country of Origin
- Brazil
- Item
- Hand File
- Profile Shape
- Rectangular
- File Style
- American Pattern File
- File Body Finish
- Natural
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Single
- File Type
- American
- Number of Cut Edges
- 4
- Taper
- Regular Taper
- Material
- Steel
Dimensions
- Length
- 7.79 in
- Thickness
- 7/64 in
- File Length without Tang
- 6 in
- File Width
- 19/32 in
- Width
- 0.59 in
Description
The Crescent Nicholson 03467NN 6" Flat Double/Single Cut Bastard File is an essential tool for any metal worker. It can be used to file, shape and smooth rough surfaces on metals like iron, brass or aluminum. This file has a flat bastard cut that allows you to use it in both directions. The Crescent Nicholson 03467NN 6" Flat Double/Single Cut Bastard File will make your projects easier with its high quality construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.