Shop NICHOLSON
See all product information
Create Account
6" Flat Double/Single Cut Warding Bastard File
- Mfr # 16663NN
- Zoro # G3191706
product price:Â
$
12.15
/ea
Sold in multiples of 12 for
$145.80
Key Features
Profile Shape
Warding
Length
7.95 in
Thickness
5/32 in
Taper
Regular Taper
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16663NN
- Zoro #
- G3191706
- UPC #
- 037103333872
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Warding
- Taper
- Regular Taper
- File Body Finish
- Natural
- Edge Cut Style
- Single
- Face Cut Style
- Double-Cut, Single-Cut
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- File Type
- Handy File
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Rigidity
- Rigid
- Material
- Steel
Dimensions
- Length
- 7.95 in
- Thickness
- 5/32 in
- File Length without Tang
- 6 in
- File Width
- 21/32 in
- Width
- 0.66 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Warding, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 21/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.