6" Half Round Double Cut Smooth File - Boxed
- Mfr # 04861N
- Zoro # G4548903
product price:Â
$
15.39
/ea
Sold in multiples of 12 for
$184.68
Key Features
Profile Shape
Half Round
Length
0.313 in
Thickness
1/8 in
File Coarseness
Smooth Cut
File Length without Tang
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04861N
- Zoro #
- G4548903
- UPC #
- 037103218445
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- File Coarseness
- Smooth Cut
- Number of Cut Edges
- 2
- Face Cut Style
- Double-Cut, Single-Cut
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Taper
- Regular Taper
- File Type
- Handy File
- Rigidity
- Rigid
- Includes Handle
- No
- Edge Cut Style
- Single
- Material
- Steel
Dimensions
- Length
- 0.313 in
- Thickness
- 1/8 in
- File Length without Tang
- 6 in
- File Width
- 19/32 in
- Width
- 0.023 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Handy File, Profile Shape Half Round, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 19/32 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.