Shop NICHOLSON
See all product information
Create Account
8" Rectangular Double Cut Hand Bastard File
- Mfr # 05853N
- Zoro # G3191539
product price:Â
$
11.85
/ea
Sold in multiples of 12 for
$142.20
Key Features
Profile Shape
Rectangular
Length
10 in
Thickness
11/64 in
File Length without Tang
8 in
Edge Cut Style
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05853N
- Zoro #
- G3191539
- UPC #
- 037103241498
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Edge Cut Style
- Double
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Bastard Cut
- Face Cut Style
- Double-Cut
- File Style
- American Pattern File
- Includes Handle
- No
- File Body Finish
- Natural
- File Type
- Machinists File
- Number of Cut Edges
- 3
- Rigidity
- Rigid
- Taper
- No Taper
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/64 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Width
- 0.77 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 11/64 in, File Width 3/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.