6" Mill Single Cut Bastard File with Ergonomic Handle
- Mfr # 21687HNN
- Zoro # G3526017
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Profile Shape
Rectangular
Length
7-3/4 in
Thickness
17/64 in
Edge Cut Style
Single
File Length without Tang
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21687HNN
- Zoro #
- G3526017
- UPC #
- 037103334343
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Edge Cut Style
- Single
- Taper
- Regular Taper
- File Coarseness
- Bastard Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Body Finish
- Natural
- Number of Cut Edges
- 4
- File Style
- American Pattern File
- File Type
- Machinists File
- Includes Handle
- Yes
- Face Cut Style
- Single-Cut
- Handle Material
- Plastic
- Handle Color
- Black
- Material
- Steel
Dimensions
- Length
- 7-3/4 in
- Thickness
- 17/64 in
- File Length without Tang
- 6 in
- File Width
- 19/32 in
- Width
- 0.59 in
- Handle Length
- 4.5 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 17/64 in, File Width 5/8 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.