Shop NICHOLSON
See all product information
Create Account
6" Triangle Single Cut Regular Taper File
- Mfr # 13807MN
- Zoro # G3526190
product price:Â
$
8.55
/ea
Sold in multiples of 12 for
$102.60
Key Features
Profile Shape
Triangular
Length
8.07 in
Thickness
15/32 in
File Coarseness
Smooth Cut
File Type
Machinists File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13807MN
- Zoro #
- G3526190
- UPC #
- 037103334855
- Country of Origin
- India
- Item
- Machinists File
- Profile Shape
- Triangular
- File Coarseness
- Smooth Cut
- File Type
- Machinists File
- File Body Finish
- Natural
- File Style
- American Pattern File
- Rigidity
- Rigid
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Tapered Slightly Towards Point
- Face Cut Style
- Single-Cut
- Number of Cut Edges
- 3
- Edge Cut Style
- Single
- Material
- Steel
Dimensions
- Length
- 8.07 in
- Thickness
- 15/32 in
- File Width
- 15/32 in
- File Length without Tang
- 6 in
- Width
- 0.47 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/32 in, File Width 15/32 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.