Shop NICHOLSON

4" Half Round Double Cut Smooth File - Boxed

  • Mfr # 04762N
  • Zoro # G3923193

product price: 
$
16.25
/ea

Key Features

Length
4 in
Thickness
9/64 in
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04762N
Zoro #
G3923193
UPC #
037103218414
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Half Round
Cut Type
Smooth
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Finish
Natural
Handle Design
None
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Number of Pieces
1
Features
Perfect for Use on Concave, Convex, and Flat Surfaces
File Style
American Pattern File
Rigidity
Rigid
Number of Cut Edges
2
File Type
Machinists File
Insulated
No
Taper
Regular Taper
Container Type
Box
Includes Handle
No
Material Applications
Iron, Mild Steel, Plastics, Wood
Manufacturers Part Number for File Handle
21474, 21522N
Edge Cut Style
Single
File Body Finish
Natural
File Coarseness
Smooth Cut
Face Cut Style
Double-Cut
File Material
Steel
Shape
Half Round

Dimensions

Length
4 in
Thickness
9/64 in
Handle Length
4 in
File Width
7/16 in
File Length without Tang
4 in
Width
0.43 in
Fits Chest Size
Perfect for Use on Concave, Convex, and Flat Surfaces

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 9/64 in, File Width 7/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box, Features Perfect for Use on Concave, Convex, and Flat Surfaces, File Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.