7" Triangle Single Cut Slim Taper File
- Mfr # 14255MN
- Zoro # G3526260
product price:Â
$
8.25
/ea
Sold in multiples of 12 for
$99.00
Key Features
Profile Shape
Triangular
Length
8.62 in
Thickness
23/64 in
File Width
27/64 in
File Style
American Pattern File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14255MN
- Zoro #
- G3526260
- UPC #
- 037103334862
- Country of Origin
- India
- Item
- Machinists File
- Profile Shape
- Triangular
- File Style
- American Pattern File
- Face Cut Style
- Single-Cut
- Includes Handle
- No
- Taper
- Tapered Slightly Towards Point
- File Body Finish
- Natural
- Edge Cut Style
- Single
- Rigidity
- Rigid
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 3
- File Coarseness
- Smooth Cut
- Material
- Steel
Dimensions
- Length
- 8.62 in
- Thickness
- 23/64 in
- File Width
- 27/64 in
- File Length without Tang
- 7 in
- Width
- 0.42 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, Thickness 23/64 in, File Width 27/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.