Shop NICHOLSON
See all product information
Create Account
8" Mill Single Cut Smooth File
- Mfr # 08560NN
- Zoro # G3191609
product price:Â
$
10.99
/ea
Sold in multiples of 12 for
$131.88
Key Features
Profile Shape
Flat
Length
9 23/32 in
Cut Type
Smooth
Thickness
5/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08560NN
- Zoro #
- G3191609
- UPC #
- 037103333858
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Flat
- Cut Type
- Smooth
- Pattern
- American
- Application
- General Purpose
- Teeth per Inch
- 60
- Profile Name
- Flat
- Finish
- Unfinished
- Edges
- Single Cut
- Features
- Rectangular Shape Lets You Smooth and Sharpen Straight Surfaces, Sharpens Mill or Circular Saws
- Insulated
- No
- File Style
- American Pattern File
- Face Cut Style
- Single-Cut
- Number of Cut Edges
- 4
- Taper
- Taper in Width
- File Body Finish
- Natural
- Rigidity
- Rigid
- File Type
- Machinists File
- Includes Handle
- No
- Container Type
- Box
- File Coarseness
- Smooth Cut
- Edge Cut Style
- Single
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Material
- Steel
Dimensions
- Length
- 9 23/32 in
- Thickness
- 5/32 in
- Handle Length
- 9 23/32 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Width
- 0.765 in
- Fits Chest Size
- Rectangular Shape Lets You Smooth and Sharpen Straight Surfaces, Sharpens Mill or Circular Saws
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Flat, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/32 in, File Width 49/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Width, Teeth per Inch 60, File Body Finish Natural, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.