8" Rectangular Double Cut Hand Smooth File
- Mfr # 05919N
- Zoro # G3191557
product price:Â
$
13.99
/ea
Sold in multiples of 12 for
$167.88
Key Features
Profile Shape
Rectangular
Length
10 in
Thickness
11/64 in
Edge Cut Style
Double
Taper
No Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05919N
- Zoro #
- G3191557
- UPC #
- 037103241511
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Edge Cut Style
- Double
- Taper
- No Taper
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 3
- File Body Finish
- Natural
- File Coarseness
- Smooth Cut
- Rigidity
- Rigid
- File Type
- Machinists File
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/64 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Width
- 0.77 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 11/64 in, File Width 49/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.