Shop NICHOLSON
See all product information
Create Account
8" Rectangular Double/Single Cut Axe File - Boxed
- Mfr # 06704NN
- Zoro # G3525956
product price:Â
$
8.65
/ea
Sold in multiples of 12 for
$103.80
Key Features
Profile Shape
Rectangular
Length
11.63 in
Thickness
1/8 in
File Body Finish
Natural
File Type
Handy File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06704NN
- Zoro #
- G3525956
- UPC #
- 037103334367
- Country of Origin
- Brazil
- Item
- Axe File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- File Type
- Handy File
- Edge Cut Style
- Safe
- Taper
- Tapered Slightly Towards Point
- Number of Cut Edges
- 4
- Face Cut Style
- Double-Cut, Single-Cut
- Includes Handle
- No
- File Coarseness
- Second Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- Length
- 11.63 in
- Thickness
- 1/8 in
- File Width
- 1 in
- File Length without Tang
- 8 in
- Width
- 0.97 in
Description
Axe File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 1/8 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.