Shop NICHOLSON
See all product information
Create Account
9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles
- Mfr # 22030HNNN
- Zoro # G2655021
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Profile Shape
Rectangular, Half Round, Round
Length
6 in
Cut Type
Bastard
Includes
6 in Slim Taper, Extra Slim Taper, 8 in Bastard Cut Flat and Half-Round, 10 in Bastard Cut Mill, Flat, Half-Round and Round, 12 in Bastard Cut Mill Files
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22030HNNN
- Zoro #
- G2655021
- UPC #
- 037103333551
- Country of Origin
- Brazil
- Item
- Maintenance File Set
- Profile Shape
- Rectangular, Half Round, Round
- Cut Type
- Bastard
- Includes
- 6 in Slim Taper, Extra Slim Taper, 8 in Bastard Cut Flat and Half-Round, 10 in Bastard Cut Mill, Flat, Half-Round and Round, 12 in Bastard Cut Mill Files
- Pattern
- American
- Finish
- Natural
- Number of Pieces
- 9
- Handle Design
- Round Ergonomic Rubber
- Handle Material
- Rubber
- Files Included
- 10 in Flat Bastard Cut, 10 in Flat Smooth Cut, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Slim Taper, 8 in 4-in-1 Hand, 8 in Flat Smooth Cut, 8 in Half Round
- Face Cut Style
- Single-Cut
- Includes Handle
- Yes
- Container Type
- Pouch
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- File Style
- American Pattern File
- Taper
- Rear
- Edge Cut Style
- Single
- File Body Finish
- Natural
- File Type
- Machinists File
- File Set Type
- Maintenance File Set
- File Coarseness
- Bastard Cut, Smooth Cut
- Handle Color
- Black
- Material
- Steel
Dimensions
- Length
- 6 in
- File Length without Tang
- 6 in, 8 in, 10 in
- Handle Length
- 4.5 in
Description
This Crescent Nicholson 22030HNNN 9 Pc. 6", 8", 10" & 12" Maintenance File Set with Round Ergonomic Rubber Handles is a comprehensive set of files and rasps for various applications. This file set features natural finish round files, ideal for smoothing and finishing surfaces. The wireway length ranges from 6 in., making it easy to handle. Each tool has an ergonomic rubber handle that provides maximum comfort during use. With the Crescent Nicholson 9 Pc. 6", 8", 10" & 12" Maintenance File Set with Round Ergonomic Rubber Handles, you can make sure your project goes smoothly without any hassle or worry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.