Shop NICHOLSON
See all product information
Create Account
File, 10In, Three Square Bastard, Dbl Cut
- Mfr # 16147NNN
- Zoro # G012529954
product price:Â
$
17.59
/ea
Sold in multiples of 12 for
$211.08
Key Features
Length
12.64 in
Material
Steel
Width
0.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16147NNN
- Zoro #
- G012529954
- UPC #
- 037103337887
- Country of Origin
- India
Dimensions
- Length
- 12.64 in
- Width
- 0.74 in
Details
- Item
- File,10in,Three Square Bastard,Dbl Cut
- Material
- Steel
Description
File,10in,Three Square Bastard,Dbl Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.