Shop NICHOLSON
See all product information
Create Account
File Handles
- Mfr # 21502
- Zoro # G205658232
product price:Â
$
5.99
/ea
Key Features
Handle Material
Plastic
Features
Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Attachment Type
Screw-On
Overall Length
3 3/4 in
For Use With
Knife File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21502
- Zoro #
- G205658232
- UPC #
- 037103215024
- Country of Origin
- China
- Item
- File Handles
- Handle Material
- Plastic
- Features
- Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
- Attachment Type
- Screw-On
- For Use With
- Knife File
- Handle Finish
- Textured
- Grip Style
- Non-Slip
- Handle Style
- Contoured
- Proprietary Style Code
- PH3
- Compatible with Brand
- Crescent, Crescent Nicholson
- Compatible with Series
- Universal
- Compatible Manufacturer Model Number
- 21502
- Ferrule Material
- Plastic
- Handle Color
- Red
- Compatible with Manufacturer Model Number
- 21502
- For Manufacturer Part Number
- 21502
- Compatible with Mfr. Model Number
- 21502
- Compatible Manufacturer Part Number
- 21502
- Compatible Series
- Universal
- Compatible Product Type
- Knife File
Dimensions
- Overall Length
- 3 3/4 in
- For File Length
- 6 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Description
File Handles, Attachment Type Screw-On, Handle Material Plastic, Overall Length 3 3/4 in, Handle Style Contoured, Handle Finish Textured, Grip Style Non-Slip, For Use With Fits Most Popular Files, Features Contoured to Fit Hand for Straight, Lathe, and Draw Filing, Handle Made of Strong High-Impact Material, Non-Slip Textured Finish for Better Grip, Screw-On Design Fits Most Popular Files
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.