Shop NICHOLSON
See all product information
Create Account
File Hndl, Universal, Comold, Cd
- Mfr # 21474U
- Zoro # G512529867
product price:Â
$
10.99
/ea
Sold in multiples of 3 for
$32.97
Key Features
Length
5 in
Material
Polypropylene (PP)
Handle Style
Round
Handle Material
Rubber
Attachment Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21474U
- Zoro #
- G512529867
- UPC #
- -
- Country of Origin
- China
- Item
- File Hndl,Universal,Comold,Cd
- Material
- Polypropylene (PP)
- Handle Style
- Round
- Handle Material
- Rubber
- Attachment Type
- Clamp-On
- For Use With
- Files, Hacksaw Blades, Reamers
- Compatible Product Type
- Files, Hacksaw Blades, Reamers
Dimensions
- Length
- 5 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
Description
File Hndl,Universal,Comold,Cd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.