Shop NICHOLSON

Files and Rasps

  • Mfr # 37954
  • Zoro # G305658330

product price: 
$
25.69
/ea

Key Features

Profile Shape
Triangular
Thickness
7/64 in
Handle Material
Steel
Handle Length
6 1/4 in
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37954
Zoro #
G305658330
UPC #
037103379542
Country of Origin
Switzerland

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
1/4 in
File Length without Tang
6 1/4 in
File Diameter
7/64 in

Details

Item
Files and Rasps
Profile Shape
Triangular
Handle Material
Steel
Non-Magnetic
No
File Style
Swiss Pattern File
Non-Sparking
No
Edge Cut Style
Double
Number of Cut Edges
2
File Type
Needle File
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Container Type
Box
File Coarseness
Bastard Cut
Finish Number
2
File Material
Steel
Face Cut Style
Double-Cut
Insulated
No
For Finish Type
2 - Smooth
Rigidity
Rigid
Series
N/A - No Trademark
Relative Grit Grade
2 - Smooth
Tether Ready
No
File Body Finish
Natural
Includes Handle
Yes
Manufacturers Part Number for File Handle
37954
Standards
Less Thanblank Greater Than
Taper
Regular Taper

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.