Shop NICHOLSON
See all product information
Create Account
Rectangular Files, 14" L
- Mfr # 17903N
- Zoro # G123358399
product price:Â
$
32.55
/ea
Sold in multiples of 6 for
$195.30
Key Features
Features
File Material
Steel
Edge Cut Style
Single
Includes Handle
No
File Type
Horse Rasp and File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17903N
- Zoro #
- G123358399
- UPC #
- 037103217998
- Country of Origin
- Brazil
- Features
- File Material
- Steel
- Edge Cut Style
- Single
- Includes Handle
- No
- File Type
- Horse Rasp and File
- Profile Shape
- Rectangular
- Number of Cut Edges
- 2
- Container Type
- Pouch
- Item
- Rectangular Files
- File Style
- American Pattern File
Dimensions
- File Width
- 1 31/64 in
- Thickness
- 9/32 in
- File Length without Tang
- 14 in
- Fits Chest Size
Description
Rectangular Files, File Coarseness Not Applicable, File Style American Pattern File, File Type Horse Rasp and File, Profile Shape Rectangular, Face Cut Style Not Applicable, Edge Cut Style Single, File Length without Tang 14 in, Thickness 9/32 in, File Diameter Not Applicable, File Width 1 31/64 in, Grit Not Applicable, Includes Handle No, Number of Cut Edges 2, Taper Not Applicable, Teeth per Inch Not Applicable, File Body Finish Not Applicable, Container Type Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.