Shop NICHOLSON
See all product information
Create Account
Rectangular Files, 14" L
- Mfr # 18155N
- Zoro # G223356028
product price:Â
$
34.35
/ea
Sold in multiples of 5 for
$171.75
Key Features
Features
Comfortable Cushion Grip at Point and Handle, Has 6 Teeth Per Row vs 5 Teeth Per Row on Standard Horse Rasps, Rasp Teeth on One Side, File Teeth on Other
Number of Cut Edges
4
File Body Finish
Natural
File Style
American Pattern File
Profile Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18155N
- Zoro #
- G223356028
- UPC #
- 037103219558
- Country of Origin
- Brazil
- Features
- Comfortable Cushion Grip at Point and Handle, Has 6 Teeth Per Row vs 5 Teeth Per Row on Standard Horse Rasps, Rasp Teeth on One Side, File Teeth on Other
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- File Style
- American Pattern File
- Profile Shape
- Rectangular
- Edge Cut Style
- Single
- Includes Handle
- Yes
- File Material
- Steel
- Item
- Rectangular Files
- File Type
- Farrier's Horse Rasp and File
Dimensions
- Handle Length
- 14 in
- File Width
- 1 45/64 in
- File Length without Tang
- 14 in
- Thickness
- 3/16 in
- Fits Chest Size
- Comfortable Cushion Grip at Point and Handle, Has 6 Teeth Per Row vs 5 Teeth Per Row on Standard Horse Rasps, Rasp Teeth on One Side, File Teeth on Other
Description
Rectangular Files, File Coarseness Not Applicable, File Style American Pattern File, File Type Farrier's Horse Rasp and File, Profile Shape Rectangular, Face Cut Style Not Applicable, Edge Cut Style Single, File Length without Tang 14 in, Thickness 3/16 in, File Diameter Not Applicable, File Width 1 45/64 in, Grit Not Applicable, Includes Handle Yes, Number of Cut Edges 4, Taper Not Applicable, Teeth per Inch Not Applicable, File Body Finish Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.