Shop All Industrial Markers
Nissen
Paint Crayon, Medium Tip, Red Color Family
Mfr # 28772
Zoro # G3905763
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 min
- Features Makes marking smooth, fast and easy. The markers are solid sticks of paint protected by an unbreakable plastic case. The plastic case prevents the paint from drying out, so it always writes easily and smoothly. The case allows you to use the entire stick
- Max. Temp. 400 Degrees F
- Tip Size 8 mm
- Color Red
Product Information
- Brand Nissen
- MFR # 28772
- Zoro # G3905763
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 8 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 in |
Marker Size Group | Fine |
Details
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Plastic Holder, Dry Time 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-79)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- Nissen Industrial Markers