Shop All Wheel & Tire Cleaners
No Touch
Tire Cleaner, Aerosol, 18 oz, Foam, White
Mfr # BP15
Zoro # G0741190
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 5 %
- Type Aerosol
- Container Size 18 oz
- Appearance White Foam
- Color White
Product Information
- Brand No Touch
- MFR # BP15
- Zoro # G0741190
- UPC # 018588235493
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 18 oz |
Details
Description
Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 oz, Use Location Exterior, Color White, VOC Content Weight Percentage 5 Percent, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Care, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- RHINO-RACK ROOF RACK CROSSBAR - HEAVY DUTY - BLACK 65IN (RB1650B)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- ASSENMACHER SPECIALTY TOOLS A/C COMPRESSOR DR BELT BMW (AHBMW 0062)
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- TURTLE WAX Tire Dressing, 23 oz., Bottle, Clear (T217RA)
- WIZARDS Wizards 11033 Shine Master Polish and Sealant - 16 oz. (11033)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID GALLON (MGD-14301)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- BLACK MAGIC Tire Dressing, Bottle, Clear, 23 oz. Size (BM23)
- No Touch Wheel & Tire Cleaners