Shop NORA LIGHTING
See all product information
Create Account
NLIC-401AT-1EL 4 in.;50W;LOW VOL;IC;AT;120V;EL
- Mfr # NLIC-401AT/1EL
- Zoro # G503902747
product price:Β
$
95.55
/ea
Key Features
Length
12-1/8 in
Width
7 5/8 in
Height
8 in
Series
314
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLIC-401AT/1EL
- Zoro #
- G503902747
- UPC #
- 732180461516
- Country of Origin
- China
- Series
- 314
Dimensions
- Length
- 12-1/8 in
- Width
- 7 5/8 in
- Height
- 8 in
Description
Nora Lighting's 4β low voltage IC small low profile double wall housing provides crisp, defined MR16 quartz halogen illumination to any insulated ceiling application. Air-Tight construction offers energy savings by reducing the flow of air through the ceiling. The small profile of this series provides easy installation to any joist or steel stud construction. A wide variety of attractive adjustable trims allows fine-tuned aiming of direction light sources.
Air Tight: Housing includes pre-installed gaskets to restrict airflow from room into ceiling plenum.
Minimum Clearances: βICβ Housing is direct contact rated; no minimum clearance is required.
Ceiling Thickness: Ceiling thickness varies from 5/8" - 1-3/8".
Lamp Adjustment: Circular bracket on low voltage trims provides a secure snap-in hold and friction-locked aiming adjustment.
UV/Shatter Guard Shield: All low voltage trims include a tempered UV/shatter shield.
Bar Hangers: Bar hangers are adjustable from 13-5/8" to 24-1/2" and can be repositioned 90 degrees. Bar hangers are slotted for T-bar installation and include captive nails.
Junction Box: Junction box is listed for through branch circuit wiring and contains seven 1/2" knockouts and four Romex pryouts with strain relief.
Dimming: Use magnetic low voltage dimming control with magnetic transformer or electronic low voltage dimming control with electronic transformer.
Electrical: Quick Connector provided.
Wattage: 50W (actual wattage varies with trim).
Lamp: 12V MR16.
Dimensions: 12-11/16"L x 8-1/8"W x 7-1/4"D.
Ceiling Opening: 4-3/8".
Transformer:
Input: 120V.
Type: Electronic.
Output: 12V 50W.
Listing:
cULus Damp Location with Feed Through.
cULus Wet Location (Only with designated trims).
Washington State Approved.
Meets or exceeds ASTM-283 Air-Tight.
Transformer:
Listing:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.