Shop NORA LIGHTING
See all product information
Create Account
NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver
Mfr # NMTD-60/24D
Zoro # G704153849
original price:Â $226.99 , new price: $217.99 , 3 percent off
new price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Height
2-3/4 in
Color
Black
Series
LED3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMTD-60/24D
- Zoro #
- G704153849
- UPC #
- 732180201990
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2-3/4 in
Details
- Color
- Black
- Series
- LED3
Description
Features:
- 120VAC-277VAC/24VDC 60 Watt Class II fused constant voltage Magnetic remote transformer.
- Secondary 60W output is fused for 5 amps at 24VDC. Ideal for use in areas requiring reliable
- operation under stressful conditions.
- Fully dimmable, with low voltage magnetic dimmer
- NEC Class II 5A Breaker Protection
- Resists spikes, surges, and all other power irregularities
- 24 Hour Operation, direct sunlight capable
- Dry location use only
- Construction - Steel housing constructed of 0.055 black finished metal. Two 1/2 in. knockouts allow for 120VAC-277VAC incoming power supply and 12VDC output.
- Mounting - Knockouts provided in front of transformer allow fixture to be secured to wood, drywall, or sheet metal.
- Input: 120V-277V 60Hz
- Output: 24VDC 2.5A Max.60VA
- Wattage: 60W
- Dimming: Requires magnetic low voltage dimmer
- Maximum Distance: 50 ft.
- Voltage - 24V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.