Shop NORDEX

BELTS-TIMING, DACRON CORE

  • Mfr # FGD-D1-75

  • Zoro # G115936581


product price:  $12.79
/ea
Sold in multiples of 3 for $38.37

Key Features

Belt Material
Polyurethane
Industry Number
FGD-D1-75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGD-D1-75
Zoro #
G115936581
UPC #
-
Country of Origin
United States

Details

Belt Material
Polyurethane
Item
Timing Belt
Industry Number
FGD-D1-75

Description

Dacron Core Timing Belts, 32 Pitch. Material: Dacron Core, Polyurethane Jacket. No. of Pins 75. Order Number FGD-D1-75. Circum.at Pitch Dia. 7.36500.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.