Round Blast Gate, Cast Aluminum, 20 GA, 18 in W, 11 1/4 in L, 28-1/2" H

  • Mfr # 8010002278

  • Zoro # G8236977


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Gauge
20
Height
28-1/2"
Construction Material
Cast Aluminum
Inlet Diameter
15-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002278
Zoro #
G8236977
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
28-1/2"
Inlet Diameter
15-63/64"
Length
11 1/4 in
Outlet Diameter
16-1/16"
Duct Size
16 in
Overall Width
18 in
Overall Length
11 1/4 in
Inside Diameter
16 in
Overall Depth
11 1/4 in
For Nominal Duct Diameter
16 in
Body Material Thickness
20 ga

Details

Gauge
20
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Blade Material
Galvanized Steel
Color
Silver
Series
QF
Product Type
Manual Blast Gate
End Type
Quick Fit
For Media Type
Dust
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Body Material Fabrication
Cast
Maximum Temperature Rating
390 Degrees F
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Body Material
Aluminum
Weight
21.2 lb

Description

Blast Gate, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Body Material Aluminum, Overall Length 11 1/4 in, Product Type Manual Blast Gate, Weight 21.2 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 20 ga, Overall Depth 11 1/4 in, Overall Width 18 in, Shape Rectangular, Inside Diameter 16 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.