Round Blast Gate, Galvanized Steel, 20 GA, 18 13/32 in W, 11 1/4 in L, 33.04" H

  • Mfr # 8010004915

  • Zoro # G8475196


product price:  $1,306.99
/ea
Free Shipping & Returns

Key Features

Width
18 13/32 in
Gauge
20
Height
33.04"
Construction Material
Galvanized Steel
Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004915
Zoro #
G8475196
UPC #
-
Country of Origin
United States

Dimensions

Width
18 13/32 in
Height
33.04"
Length
11 1/4 in
Duct Size
14 in
Overall Width
18 3/8 in
Overall Length
5 1/4 in
Overall Depth
33 in
Inside Diameter
14 in
Body Material Thickness
20 ga
For Nominal Duct Diameter
14 in

Details

Gauge
20
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Color
Silver
Blade Material
Galvanized Steel
Finish
Galvanized
Series
QF
Product Type
Pneumatic Blast Gate
Minimum Pressure Rating
75 psi
Compatible with Brand
Nordfab
For Media Type
Dust
Nameplate Voltage
120V AC
Connection Type
Clamp Together
Number of Air Cylinders
2
End Type
Quick Fit
Weight
50 lb
Shape
Rectangular
Maximum Temperature Rating
150 Degrees F
Minimum Operating Pressure
75 psi
Body Material
Steel
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 14 in, Body Material Steel, Overall Length 5 1/4 in, Product Type Pneumatic Blast Gate, Weight 50 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 33 in, Overall Width 18 3/8 in, Shape Rectangular, Inside Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.