Round Blast Gate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H

  • Mfr # 8010002229

  • Zoro # G2384378


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Gauge
22
Height
13-1/2"
Construction Material
Stainless Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002229
Zoro #
G2384378
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
13-1/2"
Length
5 in
Duct Size
8 in
Overall Width
10 in
Overall Length
5 in
Overall Depth
5 1/4 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Body Material Thickness
22 ga

Details

Gauge
22
Construction Material
Stainless Steel
Item
Blast Gate
Damper Shape
Round
Series
QF
Color
Silver
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
For Media Type
Dust
Body Material
Stainless Steel
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Body Material Fabrication
Cast
Connection Type
Clamp Together
Weight
5.5 lb
Compatible with Brand
Nordfab
Maximum Temperature Rating
1,100 Degrees F
End Type
Quick Fit
Body Material Grade
304

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 5.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 1,100 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/4 in, Overall Width 10 in, Shape Rectangular, Inside Diameter 8 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.