Round Blast Gate, Stainless Steel, 22 GA, 14 in W, 5 in L, 20-1/2" H

  • Mfr # 8010002216

  • Zoro # G2384335


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Gauge
22
Height
20-1/2"
Construction Material
Stainless Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002216
Zoro #
G2384335
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20-1/2"
Length
5 in
Duct Size
12 in
Overall Width
14 in
Overall Length
5 in
Body Material Thickness
22 ga
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Overall Depth
5 in

Details

Gauge
22
Construction Material
Stainless Steel
Item
Blast Gate
Damper Shape
Round
Series
QF
Color
Silver
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Weight
13 lb
Compatible with Brand
Nordfab
For Media Type
Dust
Body Material Grade
304
End Type
Quick Fit
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Body Material Fabrication
Cast
Shape
Rectangular
Body Material
Stainless Steel
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 13 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 1,100 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 14 in, Shape Rectangular, Inside Diameter 12 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.