Round 16"dia 20"L 60 Degrees GSteel Wye Branch, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 20" L

  • Mfr # 8040200370

  • Zoro # G7805445


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040200370
Zoro #
G7805445
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
16 in
Length
20"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
20 in
Overall Length
20 in
Overall Height
20 in
Overall Width
32 in
Material Thickness
20 ga
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Branch Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 20"L 60 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Type
Branch
Weight
17 lb
Maximum Temperature Rating
390 Degrees F
For Media Type
Dust
End Type
Quick Fit
Compatible with Brand
Nordfab
Environment Type
Dusty
Product Type
Wye Branch
Shape
Wye
Connection Type
Clamp Together
Angle
60 Degrees
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc

Description

16 In.dia 20 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 20 in, Product Type Wye Branch, Weight 17 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 32 in, Angle 60 Degrees , Overall Height 20 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.