Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=612
Mfr # 22062-0309X0612
Zoro # G323752485
product price:Â $10.59
/eaKey Features
Industry Number
22062-0309X0612
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Pitch Length
612 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22062-0309X0612
- Zoro #
- G323752485
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Top Width
- 9 mm
- Pitch Length
- 612 mm
- Belt Trade Size
- 3M
Details
- Item
- Timing Belt
- Industry Number
- 22062-0309X0612
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 204
- Belt Material
- Chloroprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Coating
- Polyamide
- Belt Series
- 22062
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.