TOOTHED BELT CLOSED PROFIL HTD 8M, BR=50, POLYAMIDE BLACK, L1=784

  • Mfr # 22062-0850X0784

  • Zoro # G123770023


product price:  $77.45
/ea

Key Features

Tooth Location
One Side
Top Width
50 mm
Industry Number
22062-0850X0784
Tooth Shape
Curvilinear
Belt Trade Size
8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0850X0784
Zoro #
G123770023
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
50 mm
Belt Trade Size
8M
Pitch Length
784 mm

Details

Tooth Location
One Side
Item
Timing Belt
Industry Number
22062-0850X0784
Tooth Shape
Curvilinear
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
22062
Number of Teeth
98
Belt Material
Chloroprene
Belt Coating
Polyamide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.