Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=196, POLYURETHANE, L1=1960

  • Mfr # 22052-1016X1960

  • Zoro # G023758008


product price:  $70.89
/ea

Key Features

Industry Number
22052-1016X1960
Tooth Shape
Trapezoidal
Belt Series
22052
Tooth Location
One Side
Belt Trade Size
T10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1016X1960
Zoro #
G023758008
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T10
Top Width
16 mm
Pitch Length
1,960 mm

Details

Industry Number
22052-1016X1960
Tooth Shape
Trapezoidal
Belt Series
22052
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Number of Teeth
196
Item
Timing Belt
Pitch
10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.