Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=98, POLYURETHANE, L1=980

  • Mfr # 22052-1016X0980

  • Zoro # G923775594


product price:  $39.09
/ea

Key Features

Reinforcing Cord Material
Steel
Number of Teeth
98
Top Width
16 mm
Belt Series
22052
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1016X0980
Zoro #
G923775594
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
16 mm
Pitch Length
980 mm
Belt Trade Size
T10

Details

Reinforcing Cord Material
Steel
Number of Teeth
98
Belt Series
22052
Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Tooth Location
One Side
Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
22052-1016X0980

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.